Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 466X11

  • Mfr # 466X11

  • Zoro # G5893881


product price:  $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
Caution/Precaucion
Legend
Safety Glasses Required Beyond This Point/Anteojos De Seguridad Requeridos Mas Alla De Este Punto
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466X11
Zoro #
G5893881
UPC #
00194484205461
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Safety Glasses Required Beyond This Point/Anteojos De Seguridad Requeridos Mas Alla De Este Punto
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Header Background Color
Black
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend
Safety Glasses Required Beyond This Point/Anteojos De Seqguridad Requieridos Mas Alla De Este Punto
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Sign Header
Caution/Precaucion
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Header Style
Text
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
ANSI 969 Compliant
No
State Specific Sign
No
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Header Text Color
Yellow
Glow In The Dark
No
Mounting Pattern
4 Corner
Material Properties
Rigid
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required Beyond This Point/Anteojos De Seqguridad Requieridos Mas Alla De Este Punto, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.