Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 466Z63

  • Mfr # 466Z63

  • Zoro # G5279543


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Notice/Aviso
Legend
Safety Glasses Required Beyond This Point/Se Requieren Gafas De Seguridad Mas Alla De Este Punto
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466Z63
Zoro #
G5279543
UPC #
00194484036393
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Safety Glasses Required Beyond This Point/Se Requieren Gafas De Seguridad Mas Alla De Este Punto
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Safety Glasses Required Beyond This Point/Anteojos De Seguridad Requeidos Mas Alla De Este Punto
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Rigid
Graffiti Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Includes Mounting Hardware
No
Metal Detectable
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Chemical Resistant
Yes
Write on Surface
No
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Sign Header
Notice/Aviso
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required Beyond This Point/Anteojos De Seguridad Requeidos Mas Alla De Este Punto, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.