Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 469M63

  • Mfr # 469M63

  • Zoro # G5354163


product price:  $13.15
/ea

Key Features

Header
No Header
Legend
Avoid a Fall Use Handrails/Evite Las Caidas Utilice El Pasamanos
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469M63
Zoro #
G5354163
UPC #
00194484043100
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Avoid a Fall Use Handrails/Evite Las Caidas Utilice El Pasamanos
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.28(b)(11)(ii)
Sign Legend Color
Black, White
Sign Legend Text Color
Black, Blue, White
Legend Pictogram ID
PADM-143
Write on Surface
No
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Format
Other Format
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Legend Pictogram Description
Handrail
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Metal Detectable
No
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Sign Header
No Header
Mounting Pattern
4 Corner
Sign Legend Background Color
Black, White
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Legend
Avoid A Fall Use Handrails/Evite Caidas, Utilice El Pasamanos.
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.28(b)(11)(ii)
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Avoid A Fall Use Handrails/Evite Caidas, Utilice El Pasamanos., Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.