Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 469N97

  • Mfr # 469N97

  • Zoro # G5593889


product price:  $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
Caution/Precaucion
Legend
Slippery Floor/Piso Resbaloso
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469N97
Zoro #
G5593889
UPC #
00194484084059
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Slippery Floor/Piso Resbaloso
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Mirror Print
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Material Properties
Rigid
Sign Header Background Color
Black
Includes Mounting Hardware
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Chemical Resistant
Yes
State Specific Sign
No
Corrosion Resistant
Yes
Sign Legend
Slippery Floor/Piso Resbaloso
ANSI Standards
ANSI Z535
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Header
Caution/Precaucion
Protective Coating
Clear Liquid Laminate
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Slippery Floor/Piso Resbaloso, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.