Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 470P21

  • Mfr # 470P21

  • Zoro # G5215207


product price: $13.15
/ea

Key Features

Header
Danger/Peligro
Legend
Pesticide Storage Area/Area De Almacenamiento De Pesticidas
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470P21
Zoro #
G5215207
UPC #
00194484047580
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Pesticide Storage Area/Area De Almacenamiento De Pesticidas
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,EPA 40 CFR 170
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Legend Text Color
Black
Mirror Print
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Material Properties
Rigid
Sign Legend Background Color
White
ANSI 969 Compliant
No
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Mounting Pattern
4 Corner
Sign Legend
Pesticide Storage Area/Area De Almacenamiento De Pesticidas
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Header Background Color
Black; Red; White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
State Specific Sign
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Header
Danger/Peligro
Write on Surface
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Pesticide Storage Area/Area De Almacenamiento De Pesticidas, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.