Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 472D40

  • Mfr # 472D40

  • Zoro # G5182648


product price: $13.15
/ea

Key Features

Header
Notice/Aviso
Legend
Visitors Must Report To Office/Los Visitantes Deben Reportarse En La Oficina
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472D40
Zoro #
G5182648
UPC #
00194484018191
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Visitors Must Report To Office/Los Visitantes Deben Reportarse En La Oficina
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
Header Background Color
Blue
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Metal Detectable
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Visitors Must Report To Office/Los Visitantes Deben Reportarse En La Oficina
Includes Mounting Hardware
No
Mirror Print
No
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Sign Header
Notice/Aviso
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Visitors Must Report To Office/Los Visitantes Deben Reportarse En La Oficina, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products