Shop CONDOR

Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 472M22

  • Mfr # 472M22
  • Zoro # G5127643

product price: 
$
12.59
/ea

Key Features

Header
Danger/Peligro
Legend
Authorized Personnel Only/Solo Personal Autorizado
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
472M22
Zoro #
G5127643
UPC #
00194484021375
Country of Origin
United States
Item
Safety Sign
Header
Danger/Peligro
Legend
Authorized Personnel Only/Solo Personal Autorizado
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Mirror Print
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Sign Header Style
Text
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend
Authorized Personnel Only/Solo Personal Autorizado
ANSI 969 Compliant
No
State Specific Sign
No
Sign Mounting Location
Wall
Material Properties
Rigid
Sign Header Text Color
White
Write on Surface
No
Sign Header
Danger/Peligro
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Sign Legend Style
Text
Chemical Resistant
Yes
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only/Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.