Shop CONDOR

Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 472N07

  • Mfr # 472N07
  • Zoro # G5127829

product price: 
$
11.99
/ea

Key Features

Header
Danger/Peligro
Legend
Do Not Enter Authorized Personnel Only/No Entre Solo Personal Autorizado
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
472N07
Zoro #
G5127829
UPC #
00194484021788
Country of Origin
United States
Item
Safety Sign
Header
Danger/Peligro
Legend
Do Not Enter Authorized Personnel Only/No Entre Solo Personal Autorizado
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend Style
Text
Number of Printed Sides
1
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Sign Legend
Do Not Enter Authorized Personnel Only/No Entre Solo Personal Autorizado
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Write on Surface
No
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Header
Danger/Peligro
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Enter Authorized Personnel Only/No Entre Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.