Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 472U43

  • Mfr # 472U43

  • Zoro # G5182541


product price:  $10.99
/ea

Key Features

Header
Notice/Aviso
Legend
Authorized Personnel Only/Solo Personal Autorizado
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472U43
Zoro #
G5182541
UPC #
00194484023683
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Authorized Personnel Only/Solo Personal Autorizado
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Header Background Color
Blue
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header
Notice/Aviso
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Write on Surface
No
Sign Legend
Authorized Personnel Only/Solo Personal Autorizado
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Legend Background Color
White
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Sign Header Style
Text
Material Properties
Rigid
ANSI Standards
ANSI Z535
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only/Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.