Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 473K31

  • Mfr # 473K31

  • Zoro # G5564717


product price:  $12.99
/ea
Sold in multiples of 2 for $25.98

Key Features

Header
No Header
Legend
Private Property Trespassers Will Be Prosecuted To The Full Extent of The Law/Propiedad Privada Se Aplicara Todo El RigOr De La Ley A Los Transgresores
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473K31
Zoro #
G5564717
UPC #
00194484117573
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Private Property Trespassers Will Be Prosecuted To The Full Extent of The Law/Propiedad Privada Se Aplicara Todo El RigOr De La Ley A Los Transgresores
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Sign Header
No Header
Chemical Resistant
Yes
Sign Legend Background Color
White
Sign Format
Other Format
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Write on Surface
No
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend
Private Property Trespassers Will Be Prosecuted To The Full Extent Of The Law/Propiedad Privada Se Aplicara Todo El Rigor De La Ley A Los Transgresores
Graffiti Resistant
Yes
Sign Legend Style
Text
Anti-Slip Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Mirror Print
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Private Property Trespassers Will Be Prosecuted To The Full Extent Of The Law/Propiedad Privada Se Aplicara Todo El Rigor De La Ley A Los Transgresores, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.