Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 473L54

  • Mfr # 473L54

  • Zoro # G5561427


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Notice/Aviso
Legend
Private Property Keep Out/Prohibido El Paso Propiedad Privada
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473L54
Zoro #
G5561427
UPC #
00194484118792
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Private Property Keep Out/Prohibido El Paso Propiedad Privada
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
White
Metal Detectable
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
Sign Header Style
Text
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Legend
Private Property Keep Out/Prohibido El Paso Propiedad Privada
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Sign Header
Notice/Aviso
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Private Property Keep Out/Prohibido El Paso Propiedad Privada, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.