Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 475A77

  • Mfr # 475A77

  • Zoro # G5129201


product price: $13.15
/ea

Key Features

Header
Caution/Precaucion
Legend
Keep Hands Out of Moving Machinery/Mantener Las Manos Alejadas De Maquinaria En Movimento
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475A77
Zoro #
G5129201
UPC #
00194484033415
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Keep Hands Out of Moving Machinery/Mantener Las Manos Alejadas De Maquinaria En Movimento
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Outdoor Life Expectancy
5 yr
Sign Header
Caution/Precaucion
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
ANSI 969 Compliant
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Keep Hands Out Of Moving Machinery/Mantener Las Manos Alejadas De Maquinaria En Movimento
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
Yellow
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
Material Properties
Rigid
Number of Printed Sides
1
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Keep Hands Out Of Moving Machinery/Mantener Las Manos Alejadas De Maquinaria En Movimento, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products