Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 475D54

  • Mfr # 475D54

  • Zoro # G5095050


product price: $13.15
/ea

Key Features

Header
Danger/Peligro
Legend
Watch Your Hands And Fingers/Cuidado Coin Sus Manos Y Dedos
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475D54
Zoro #
G5095050
UPC #
00194484034283
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Watch Your Hands And Fingers/Cuidado Coin Sus Manos Y Dedos
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Legend
Watch Your Hands And Fingers/Cuidado Coin Sus Manos Y Dedos
Material Properties
Rigid
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header
Danger/Peligro
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Watch Your Hands And Fingers/Cuidado Coin Sus Manos Y Dedos, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.