Shop CONDOR

Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 475R57

  • Mfr # 475R57
  • Zoro # G5838642

product price: 
$
13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Danger/Peligro
Legend
Electrical Equipment Authorized Personnel Only/Equipo Electrico Solo Personal Autorizado
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
475R57
Zoro #
G5838642
UPC #
00194484177256
Country of Origin
United States
Item
Safety Sign
Header
Danger/Peligro
Legend
Electrical Equipment Authorized Personnel Only/Equipo Electrico Solo Personal Autorizado
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Legend Style
Symbol and Text
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Mirror Print
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Legend
Electrical Equipment Authorized Personnel Only/Equipo Electrico Solo Personal Autorizado
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header
Danger/Peligro
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
State Specific Sign
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Product Type
Safety Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Electrical Equipment Authorized Personnel Only/Equipo Electrico Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.