Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 476J74

  • Mfr # 476J74

  • Zoro # G5830288


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Danger/Peligro
Legend
Construction Area Keep Out/Area De Construccion Prohibido El Paso
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476J74
Zoro #
G5830288
UPC #
00194484189273
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Construction Area Keep Out/Area De Construccion Prohibido El Paso
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header
Danger/Peligro
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Sign Header Style
Text
Sign Legend Style
Text
Sign Legend
Construction Area Keep Out/Area De Construccion Prohibido El Paso
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Mirror Print
No
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
State Specific Sign
No
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Number of Printed Sides
1
Material Properties
Rigid
Includes Mounting Hardware
No
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Construction Area Keep Out/Area De Construccion Prohibido El Paso, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.