Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 476P16

  • Mfr # 476P16

  • Zoro # G5769491


product price: $12.95
/ea

Key Features

Header
Caution
Legend
LOOK OUT FOR FORKLIFTS/CUIDADO CON LOS MONTACARGAS
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P16
Zoro #
G5769491
UPC #
00194484143336
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
LOOK OUT FOR FORKLIFTS/CUIDADO CON LOS MONTACARGAS
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Legend Style
Text
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Header
Caution/Precaucion
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Number of Printed Sides
1
Write on Surface
No
Sign Header Text Color
Yellow
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Legend Background Color
Yellow
Mirror Print
No
Sign Legend
Look Out For Forklifts/Cuidado Con Los Montacargas
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Look Out For Forklifts/Cuidado Con Los Montacargas, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.