Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 476R27

  • Mfr # 476R27
  • Zoro # G5809321
product price: 
$
13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Danger
Legend
LOOK OUT FOR LIFT TRUCKS/CUIDADO CON LOS CAMIONES
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
476R27
Zoro #
G5809321
UPC #
00194484193560
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
LOOK OUT FOR LIFT TRUCKS/CUIDADO CON LOS CAMIONES
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
State Specific Sign
No
Write on Surface
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend
Look Out For Lift Trucks/Cuidado Con Los Camiones
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
Yes
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Header
Danger/Peligro
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Glow In The Dark
No
Sign Header Text Color
White
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Look Out For Lift Trucks/Cuidado Con Los Camiones, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.