Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 478L24

  • Mfr # 478L24

  • Zoro # G5842468


product price:  $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
Caution
Legend
THIS MACHINE IS AUTOMATICALLY CONTROLLED-IT MAY START AT ANY TIME/ESTA MAQUINA ES CONTROLADA AUTOMATICAMENTE PUEDE ARRANCAR EN CUALQUIER MOMENTO
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478L24
Zoro #
G5842468
UPC #
00194484216122
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Caution
Legend
THIS MACHINE IS AUTOMATICALLY CONTROLLED-IT MAY START AT ANY TIME/ESTA MAQUINA ES CONTROLADA AUTOMATICAMENTE PUEDE ARRANCAR EN CUALQUIER MOMENTO
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Sign Header Background Color
Black
Material Properties
Rigid
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Includes Mounting Hardware
No
Mirror Print
No
Number of Printed Sides
1
Sign Header
Caution/Precaucion
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Header Style
Text
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Yellow
Metal Detectable
No
Sign Legend
This Machine Is Automatically Controlled-It May Start At Any Time/Esta Maquina Es Controlada Automaticamente Puede Arrancar En Cualquier Momento
Write on Surface
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend This Machine Is Automatically Controlled-It May Start At Any Time/Esta Maquina Es Controlada Automaticamente Puede Arrancar En Cualquier Momento, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products