Shop CONDOR

Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 478R43

  • Mfr # 478R43
  • Zoro # G5769187

product price: 
$
13.19
/ea
Sold in multiples of 2 for $26.38

Key Features

Header
Danger
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
478R43
Zoro #
G5769187
UPC #
00194484143961
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
MOVING MACHINERY/MAQUINARIA EN MOVIMIENTO
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Style
Text
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Mounting Pattern
4 Corner
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Mounting Location
Wall
Sign Legend
Moving Machinery/Maquinaria En Movimiento
Number of Printed Sides
1
Sign Header
Danger/Peligro
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Moving Machinery/Maquinaria En Movimiento, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.