Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 479W17

  • Mfr # 479W17

  • Zoro # G5837312


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Danger/Peligro
Legend
___ Volts/___ Voltios
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479W17
Zoro #
G5837312
UPC #
00194484240103
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
___ Volts/___ Voltios
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Metal Detectable
No
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
Danger/Peligro
State Specific Sign
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Write on Surface
No
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Sign Legend
___Volts/___Voltios
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Sign Header Text Color
White
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend ___Volts/___Voltios, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.