Shop CONDOR
See all product information
Create Account
Safety Sign, 10 in Height, 7 in Width, Glow Vinyl, Horizontal Rectangle, English
- Mfr # 465R95
- Zoro # G5641470
product price:Â
$
12.39
/ea
Key Features
Sign Material
Glow Vinyl
Legend
Severe Weather Shelter Area
Width
7 in
Thickness
0.01 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 7 in
- Thickness
- 0.01 in
- Height
- 10 in
- Depth
- 1/100 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.