Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Glow Vinyl, Horizontal Rectangle, English

  • Mfr # 465T02

  • Zoro # G5616672


product price: $12.39
/ea

Key Features

Sign Material
Glow Vinyl
Legend
Severe Weather Shelter Area
Width
7 in
Thickness
0.01 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465T02
Zoro #
G5616672
UPC #
00194484055899
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.01 in
Height
10 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
Severe Weather Shelter Area
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Blue, Green, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black, White
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
3 yr
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Minimum Service Temperature
-30 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Material Properties
Flexible
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend
Severe Weather Shelter Area
Protective Coating
No Protective Coating
Maximum Service Temperature
175 Degrees F
Sign Header
No Header
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Chemical Resistant
No
ANSI Standards
ANSI Z535
Glow In The Dark
Yes
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-30 Degrees F
State Specific Sign
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram ID
PPIC-198
Legend Pictogram Description
Tornado
Sign Legend Background Color
Green
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products