Safety Sign, 10 in Height, 7 in Width, Glow Vinyl, Horizontal Rectangle, English

  • Mfr # 480J24

  • Zoro # G5807133


product price: $12.15
/ea

Key Features

Sign Material
Glow Vinyl
Legend
SEVERE WEATHER SHELTER AREA
Width
7 in
Thickness
0.01 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J24
Zoro #
G5807133
UPC #
00194484242251
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.01 in
Height
10 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
SEVERE WEATHER SHELTER AREA
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Color
Black, White
Sign Legend Text Color
Black, White
Mirror Print
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Material Properties
Flexible
Anti-Slip Surface
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-30 Degrees F
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPIC-198
Glow In The Dark
Yes
Minimum Service Temperature
-30 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend Background Color
Green
Number of Printed Sides
1
Write on Surface
No
Adhesive Type
Acrylic
Chemical Resistant
No
Average Outdoor Durability
3 yr
Maximum Service Temperature
175 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Severe Weather Shelter Area
Legend Pictogram Description
Tornado
State Specific Sign
No
Corrosion Resistant
No
Application
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.