Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle

  • Mfr # 470A89

  • Zoro # G5606120


product price: $7.09
/ea
Sold in multiples of 2 for $14.18

Key Features

Sign Material
Polyethylene
Legend
Fire Extinguisher/Extintor De Incendios
Width
7 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470A89
Zoro #
G5606120
UPC #
00194484091521
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
Fire Extinguisher/Extintor De Incendios
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
No Header
ANSI Compliant
Yes
Legend Color
Red/White
Legend/Background Color
Red/White
Sign Legend Text Color
Red, White
Application
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Legend Pictogram Description
Fire Extinguisher
Sign Legend
Fire Extinguisher/Extintor De Incendios
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Header
No Header
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
NFPA Standard
NFPA 10
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Legend Background Color
Red; White
Anti-Slip Surface
No
Includes Mounting Hardware
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Legend Pictogram ID
PFXG-77, PFXG-77
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Fire Extinguisher/Extintor De Incendios, Sign Legend Background Color Red; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.