Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle
Mfr # 470K98
Zoro # G5291452
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Header
Danger/Peligro
Legend
Flammable/Inflamable
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
470K98
Zoro #
G5291452
UPC #
00194484046293
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, French, Sign Format Traditional OSHA, Sign Legend Flammable/Inflammable, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.