Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 449L22

  • Mfr # 449L22

  • Zoro # G5838539


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Header
No Header
Legend
No Concealed Weapons Allowed On This Property
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L22
Zoro #
G5838539
UPC #
00194484151416
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Concealed Weapons Allowed On This Property
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
No
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Red
Double-Sided
No
Header Background Color
Black
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Rigid
Metal Detectable
No
Sign Legend
The Use Of Cameras Or Video Equipment Is Prohibited
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram Description
Gun
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Legend Pictogram ID
PPIC-56
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend The Use Of Cameras Or Video Equipment Is Prohibited, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.