Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 451Y21

  • Mfr # 451Y21

  • Zoro # G5241673


product price: $7.99
/ea

Key Features

Header
No Header
Legend
Radioactive Material
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y21
Zoro #
G5241673
UPC #
00194484002008
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
No Header
Legend
Radioactive Material
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Plastic
Sign Legend Color
Black, Pink
ANSI Compliant
No
Legend Color
Black, Pink
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Background Color
Yellow
Language
English
Legend Style
Symbol and Text
Double-Sided
No
Subject Matter
Radiation Hazard
Standards
OSHA 29 CFR 1910.1096
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Black, Pink
Sign Header
No Header
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
State Specific Sign
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
Anti-Slip Surface
No
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Legend
Radioactive Material
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.1096
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Radioactive Material, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.