Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 451Y58

  • Mfr # 451Y58

  • Zoro # G5370990


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Header
Radiation
Legend
Caution Lock Out Radiation Source Before Entering
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y58
Zoro #
G5370990
UPC #
00194484050757
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
Caution Lock Out Radiation Source Before Entering
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Material
Plastic
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Subject Matter
Radiation Hazard
Language
English
Standards
OSHA 29 CFR 1910.1096
Operating Temp. Range
-90 Degrees to 168 Degrees F
Mounting Style
With Mounting Holes
Legend Style
Symbol and Text
Sign Legend Color
Pink, Yellow
ANSI Compliant
No
Symbol
Radioactive Material Hazard
Background Color
Pink, Yellow
Legend Color
Pink, Yellow
Sign Legend Text Color
Pink, Yellow
Sign Legend
Caution Lock Out Radiation Source Before Entering
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Glow In The Dark
No
Corrosion Resistant
Yes
Metal Detectable
No
Sign Header
Radiation
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Pink, Yellow
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.1096
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Lock Out Radiation Source Before Entering, Sign Legend Background Color Pink, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.