Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 451Z11

  • Mfr # 451Z11

  • Zoro # G5779949


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Caution
Legend
Radiation Area Keep Out
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z11
Zoro #
G5779949
UPC #
00194484155216
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Pink
Language
English
Header Background Color
Yellow
Subject Matter
Radiation Hazard
ANSI Compliant
No
Header Legend Color
Pink
Mounting Style
With Mounting Holes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Material
Plastic
Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Pink
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.1096
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend Background Color
Yellow
Write on Surface
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Sign Header
No Header
Glow In The Dark
No
Sign Legend
Caution Radiation Area Keep Out
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Metal Detectable
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.1096
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products