Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English

  • Mfr # 465R97

  • Zoro # G5130522


product price: $16.19
/ea

Key Features

Sign Material
Polyethylene
Legend
Severe Weather Shelter Area
Width
7 in
Thickness
0.07 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465R97
Zoro #
G5130522
UPC #
00194484007058
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.07 in
Height
10 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
Severe Weather Shelter Area
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Black, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Application
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
State Specific Sign
No
Minimum Service Temperature
-50 Degrees F
Material Properties
Rigid
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Legend
Severe Weather Shelter Area
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
Yes
Sign Header
No Header
Maximum Service Temperature
190 Degrees F
Average Outdoor Durability
3 yr
Minimum Application Temperature
-50 Degrees F
Legend Pictogram Description
Tornado By House
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 yr
Sign Legend Background Color
White
Legend Pictogram ID
PPIC-62
Corrosion Resistant
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.