Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 465T72

  • Mfr # 465T72

  • Zoro # G5568427


product price: $16.99
/ea

Key Features

Header
No Header
Legend
Wear Gloves
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465T72
Zoro #
G5568427
UPC #
00194484056322
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Wear Gloves
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Header Background Color
Black
Legend Style
Symbol and Text
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.138(a)
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Blue, White
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
Yes
Average Outdoor Durability
3 yr
Mounting Pattern
4 Corner
Corrosion Resistant
No
Write on Surface
No
Sign Legend Background Color
Blue, White
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend
Wear Gloves.
Sign Header
No Header
Protective Coating
No Protective Coating
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
190 Degrees F
Outdoor Life Expectancy
3 yr
Sign Format
Other Format
Minimum Application Temperature
-50 Degrees F
Minimum Service Temperature
-50 Degrees F
State Specific Sign
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.138(a)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Wear Gloves., Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.