Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 465V92

  • Mfr # 465V92

  • Zoro # G5613120


product price: $16.99
/ea

Key Features

Header
Danger
Legend
Safety Gloves Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465V92
Zoro #
G5613120
UPC #
00194484058234
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Safety Gloves Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black, Red
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Text Color
Black
Sign Legend
Safety Gloves Required.
Sign Header
Danger
Maximum Service Temperature
190 Degrees F
Mounting Pattern
4 Corner
Average Outdoor Durability
3 yr
Graffiti Resistant
No
Write on Surface
No
Mirror Print
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Corrosion Resistant
No
Minimum Application Temperature
-50 Degrees F
Sign Header Background Color
Red
Includes Mounting Hardware
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Legend Background Color
White
Outdoor Life Expectancy
3 yr
State Specific Sign
No
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Metal Detectable
No
Minimum Service Temperature
-50 Degrees F
Glow In The Dark
Yes
Sign Format
ANSI/OSHA Format
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Gloves Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.