Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 466C45

  • Mfr # 466C45

  • Zoro # G5226693


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Header
Caution
Legend
Double Hearing Protection Required In This Area Hearing Damage May Result
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466C45
Zoro #
G5226693
UPC #
00194484008383
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Double Hearing Protection Required In This Area Hearing Damage May Result
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Blue
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Sign Header
Caution
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend
Double Hearing Protection Required In This Area. Hearing Damage May Result.
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Number of Printed Sides
1
Sign Header Background Color
Yellow
Sign Header Text Color
Black
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Material Properties
Rigid
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Legend Pictogram ID
PPEQ-200
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Ear Protection
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Header Pictogram ID
PPIC-55
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Double Hearing Protection Required In This Area. Hearing Damage May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.