Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 466T24

  • Mfr # 466T24

  • Zoro # G5634321


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Header
Warning
Legend
Wear Personal Protective Clothing
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466T24
Zoro #
G5634321
UPC #
00194484148164
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Wear Personal Protective Clothing
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Style
Symbol and Text
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Header Text Color
Black
Includes Mounting Hardware
No
Chemical Resistant
Yes
Sign Header
Warning
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Background Color
Orange
Corrosion Resistant
Yes
Sign Legend
Wear Personal Protective Clothing.
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Personal Protective Clothing., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.