Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 469K95

  • Mfr # 469K95

  • Zoro # G5386567


product price: $8.09
/ea

Key Features

Header
Caution
Legend
Lock Out For Safety
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469K95
Zoro #
G5386567
UPC #
00194484082529
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Lock Out For Safety
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Header
Caution
Sign Legend
Lock Out For Safety
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Sign Header Background Color
Black
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Sign Legend Background Color
Yellow
Write on Surface
No
Corrosion Resistant
Yes
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Legend Pictogram Description
Lock
Number of Printed Sides
1
Legend Pictogram ID
PPIC-76
Chemical Resistant
Yes
State Specific Sign
No
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out For Safety, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.