Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English

  • Mfr # 469V57

  • Zoro # G5606717


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Width
7 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469V57
Zoro #
G5606717
UPC #
00194484086251
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Legend/Background Color
Red/White
Legend Color
Black, Red
Sign Legend Text Color
Black, Red, White
Metal Detectable
No
Application
Indoor/Outdoor
Write on Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Sign Header
No Header
Glow In The Dark
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Background Color
Red, White
Maximum Service Temperature
168 Degrees F
Sign Legend
Emergency Fire Extinguisher
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
NFPA Standard
NFPA 10
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Corrosion Resistant
Yes
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.