Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English

  • Mfr # 469X21

  • Zoro # G5620181


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER.
Width
7 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469X21
Zoro #
G5620181
UPC #
00194484087876
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER.
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
No Header
Legend Style
Symbol and Text
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Metal Detectable
No
Application
Indoor/Outdoor
Write on Surface
No
State Specific Sign
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Sign Legend
Fire Extinguisher.
Mirror Print
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Sign Header
No Header
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
NFPA Standard
NFPA 10
Glow In The Dark
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Format
Other Format
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.