Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 470L29

  • Mfr # 470L29

  • Zoro # G5281077


product price: $8.15
/ea

Key Features

Header
Danger
Legend
Explosion Relief Vent Stay Clear
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470L29
Zoro #
G5281077
UPC #
00194484046361
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Explosion Relief Vent Stay Clear
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Glow In The Dark
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Metal Detectable
No
Sign Header Background Color
Black; Red; White
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Mirror Print
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Sign Legend
Explosion Relief Vent Stay Clear
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Explosion Relief Vent Stay Clear, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.