Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 470M58

  • Mfr # 470M58

  • Zoro # G5554689


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Header
No Header
Legend
Explosive Gases
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470M58
Zoro #
G5554689
UPC #
00194484095260
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Explosive Gases
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, White
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black, White
Sign Legend Background Color
Black; White
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Sign Legend
Explosive Gases.
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Write on Surface
No
Mirror Print
No
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Metal Detectable
No
Sign Header
No Header
Graffiti Resistant
Yes
Chemical Resistant
Yes
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Explosive Gases., Sign Legend Background Color Black; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.