Shop CONDOR

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 471N60

  • Mfr # 471N60
  • Zoro # G5788769

product price: 
$
6.59
/ea

Key Features

Header
No Header
Legend
Safe Cylinder Handling And Storage
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471N60
Zoro #
G5788769
UPC #
00194484164539
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Safe Cylinder Handling And Storage
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, Red, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol
Sign Legend Color
Black, White
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, White
Glow In The Dark
No
Sign Header
No Header
Sign Mounting Location
Wall
Legend Pictogram Description
Tank
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Legend Pictogram ID
PCHL-26
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Mirror Print
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Sign Legend
Safe Cylinder Handling And Storage
Sign Legend Background Color
Green, Yellow
Material Properties
Rigid
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Metal Detectable
No
Anti-Slip Surface
No
Product Type
Safety Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safe Cylinder Handling And Storage, Sign Legend Background Color Green, Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.