Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 471N90

  • Mfr # 471N90

  • Zoro # G5619168


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
Caution
Legend
Keep All Cylinders Chained
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471N90
Zoro #
G5619168
UPC #
00194484102722
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep All Cylinders Chained
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Yellow
OSHA Compliant
Yes
Legend Style
Symbol
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Header Background Color
Yellow
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Mirror Print
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Legend
Keep All Cylinders Chained.
Number of Printed Sides
1
Sign Header Text Color
Black
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Sign Header
Caution
Sign Legend Background Color
White
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep All Cylinders Chained., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.