Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 471R73

  • Mfr # 471R73

  • Zoro # G5364937


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Header
Warning
Legend
Keep All Cylinders Chained
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471R73
Zoro #
G5364937
UPC #
00194484104085
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Keep All Cylinders Chained
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Black
Legend Style
Symbol
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Orange
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Sign Legend Text Color
Black
Metal Detectable
No
State Specific Sign
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Mirror Print
No
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Orange
Sign Header Text Color
Black
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Keep All Cylinders Chained.
Sign Legend Background Color
White
ANSI 969 Compliant
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Header
Warning
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep All Cylinders Chained., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.