Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 474X66

  • Mfr # 474X66

  • Zoro # G5569151


product price: $15.89
/ea

Key Features

Header
No Header
Legend
Danger Hot
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474X66
Zoro #
G5569151
UPC #
00194484133757
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
No Header
Legend
Danger Hot
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Sign Legend Text Color
Black
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Maximum Service Temperature
190 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Glow In The Dark
Yes
Chemical Resistant
No
Average Outdoor Durability
3 yr
Metal Detectable
No
Minimum Service Temperature
-50 Degrees F
Protective Coating
No Protective Coating
Write on Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Corrosion Resistant
No
Minimum Application Temperature
-50 Degrees F
Number of Printed Sides
1
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
State Specific Sign
No
Sign Header
No Header
Outdoor Life Expectancy
3 yr
Sign Legend
Danger Hot
Mounting Pattern
4 Corner
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Danger Hot, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.