Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 475D87

  • Mfr # 475D87

  • Zoro # G5169250


product price: $7.89
/ea

Key Features

Header
Warning
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475D87
Zoro #
G5169250
UPC #
00194484034498
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Keep Hands Out Of Machinery
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Header
Warning
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Legend
Keep Hands Out Of Machinery.
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Material Properties
Rigid
Anti-Slip Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
State Specific Sign
No
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Sign Header Text Color
Black
Write on Surface
No
Sign Header Background Color
Orange
Legend Pictogram Description
Hand Injury By Machine
Average Outdoor Durability
1 to 3 yr
Header Pictogram ID
PPIC-55
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Legend Pictogram ID
PEQM-23
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Sign Legend Background Color
White
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Hands Out Of Machinery., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.