Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 475U41

  • Mfr # 475U41

  • Zoro # G5837349


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
Warning
Legend
Electrical Hazard Authorized Personnel Only
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475U41
Zoro #
G5837349
UPC #
00194484178963
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Electrical Hazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Header Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header Background Color
Orange
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Rigid
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram ID
PELC-29
Sign Mounting Location
Wall
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Mirror Print
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Symbol and Text
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Header Text Color
Black
Graffiti Resistant
Yes
Header Pictogram ID
PPIC-55
Sign Legend
Electrical Hazard. Authorized Personnel Only.
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Sign Header
Warning
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Orange
Chemical Resistant
Yes
Write on Surface
No
Legend Pictogram Description
Lightning Bolt
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Hazard. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.