Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 476G49

  • Mfr # 476G49

  • Zoro # G5885901


product price: $4.69
/ea

Key Features

Header
No Header
Legend
Hazardous Materials Classification
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476G49
Zoro #
G5885901
UPC #
00194484188030
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.05 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Label
Header
No Header
Legend
Hazardous Materials Classification
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, Red, White, Yellow
ADA Compliant
No
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z535, NFPA 704, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
Sign Legend Color
Black, White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Language
English
Background Color
Blue, Red, White, Yellow
Material
Polyethylene
Sign Legend Text Color
Black, White
Maximum Service Temperature
160 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Mirror Print
No
Includes Mounting Hardware
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Minimum Service Temperature
-20 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Legend
Hazardous Materials Classification
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Format
Other Format
Chemical Resistant
Yes
Number of Printed Sides
1
Material Properties
Rigid
Graffiti Resistant
Yes
NFPA Standard
NFPA 704
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Sign Header
No Header
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Blue, Red, White, Yellow
Product Type
NFPA Label
Number of Labels
1
Adhesive Properties
Non-Adhesive
Lamination Type
Laminated
Hazard Communication Standard
ANSI/ NFPA
Preprinted Images
NFPA Diamond
Adhesive
Non-Adhesive
Preprinted Text
Hazardous Materials Classification
Shape
Rectangle
Package Type
Each
Resistance Properties
Chemical-Resistant, Corrosion Resistant, Graffiti-Resistant, UV-Resistant

Description

NFPA Label, Adhesive Non-Adhesive, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Background Color Blue/Red/White/Yellow, Hazard Communication Standard ANSI/ NFPA, Height 10 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyethylene, Material Properties Rigid, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -20 Degrees F, Mounting Type Mounting Holes, Package Type Each, Preprinted Images NFPA Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.