Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 476H63

  • Mfr # 476H63

  • Zoro # G5282842


product price: $5.75
/ea
Sold in multiples of 3 for $17.25

Key Features

Header
No Header
Legend
HAND SIGNALS FOR SHOVEL-CRANE OPERATION
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476H63
Zoro #
G5282842
UPC #
00194484048174
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
HAND SIGNALS FOR SHOVEL-CRANE OPERATION
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1926.1422
OSHA Compliant
Yes
ANSI Compliant
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1926.1422
Legend Pictogram Description
Shovel-Crane Hand Signals
Sign Header
No Header
Graffiti Resistant
Yes
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Corrosion Resistant
Yes
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Sign Legend
Hand Signals For Shovel-Crane Operation
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Legend Pictogram ID
PPIC-220, PPIC-221, PPIC-222, PPIC-223, PPIC-224, PPIC-225, PPIC-226, PPIC-227, PPIC-228, PPIC-229, PPIC-230, PPIC-231, PPIC-232, PPIC-233, PPIC-234, PPIC-235, PPIC-236, PPIC-237, PPIC-238, PPIC-239
Includes Mounting Hardware
No
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Background Color
White
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hand Signals For Shovel-Crane Operation, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.