Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 476M85

  • Mfr # 476M85

  • Zoro # G5820153


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Header
Caution
Legend
SLOW DOWN. PEDESTRIAN TRAFFIC. ACCIDENT MAY RESULT IN INJURY.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476M85
Zoro #
G5820153
UPC #
00194484191665
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
SLOW DOWN. PEDESTRIAN TRAFFIC. ACCIDENT MAY RESULT IN INJURY.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Yellow
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Slow Down. Pedestrian Traffic. Accident May Result In Injury.
Sign Header Text Color
Black
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Yellow
Sign Mounting Location
Wall
Sign Legend Background Color
White
Mirror Print
No
Sign Header
Caution
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Anti-Slip Surface
No
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slow Down. Pedestrian Traffic. Accident May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.