Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 476P90

  • Mfr # 476P90

  • Zoro # G5850551


product price: $6.79
/ea
Sold in multiples of 3 for $20.37

Key Features

Header
Danger
Legend
FORKLIFT TRAFFIC AREA.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P90
Zoro #
G5850551
UPC #
00194484193225
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
FORKLIFT TRAFFIC AREA.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Header Background Color
Red
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Legend Pictogram ID
PVHR-03
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Header
Danger
Graffiti Resistant
Yes
Sign Header Text Color
White
Metal Detectable
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Legend Pictogram Description
Forklift
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Header Pictogram ID
PPIC-61
Chemical Resistant
Yes
Sign Legend
Forklift Traffic Area.
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Header Background Color
Red
Average Outdoor Durability
1 to 3 yr
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Forklift Traffic Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products