Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 476R68

  • Mfr # 476R68

  • Zoro # G5772641


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Notice
Legend
NO LIFT TRUCKS BEYOND THIS POINT.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476R68
Zoro #
G5772641
UPC #
00194484193966
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Notice
Legend
NO LIFT TRUCKS BEYOND THIS POINT.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Legend Background Color
White
State Specific Sign
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Sign Header
Notice
Glow In The Dark
No
Material Properties
Rigid
Metal Detectable
No
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Legend
No Lift Trucks Beyond This Point.
Number of Printed Sides
1
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Header Background Color
Blue
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Lift Trucks Beyond This Point., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.